Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rhino Mats K-Series 1/2" Thick Anti-Fatigue Drain-Thru Mat, 3 x 15' Red - KCT315R
See all 38 items in product family

Rhino Mats K-Series 1/2" Thick Anti-Fatigue Drain-Thru Mat, 3 x 15' Red - KCT315R

Item #: WBB2187267

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $252.25 Save up to 25%
Price: $ 189.95
Product Information
Customer Review
Product Q&A
Accessories
Rhino Mats K-Series 1/2" Thick Anti-Fatigue Drain-Thru Mat, 3 x 15' Red - KCT315R

The K-Series Comfort Tract Kitchen line offers a light weight, high performance, anti-fatigue matting. This technological advancement features cross bar reinforcement to strengthen the tesile strength of the mat, the diamond cross patter surface adds traction and stability, and the red rubber is completely grease proof. This mat was designed from the ground up specially to aid the food service and hospitality industries.

Product Specifications

    • LENGTH INCHES180
    • WIDTH INCHES36
    • COLOR FINISHRed
    • BORDER COLORRed
    • BRANDRhino Mats
    • CONSTRUCTIONRubber
    • DESCRIPTIONAnti-Fatigue Drain-Thru Mat
    • MANUFACTURERS PART NUMBERKCT315R
    • SIZEFull Roll
    • SURFACEMolded Cross Bar
    • STYLEComfort Traction Grease Proof Mat
    • THICKNESS INCHES1/2
    • TYPEK-Series
    • WEIGHT LBS51
    • LIMITED WARRANTY1 Year
    • FOR USE WITHIndustrial or Commercial Grade

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!