Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Multi-Mat II Reversible Drainage Mat - 3' x 64' - Brown
See all 24 items in product family

Multi-Mat II Reversible Drainage Mat - 3' x 64' - Brown

Item #: WBB237768

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,539.78 Save up to 28%
Price: $ 1,113.00
Product Information
Customer Review
Product Q&A
Accessories
This Reversible General Purpose Drainage Mat is for use in standard applications for grease and oil protection. Non-skid surface for added traction. Reversible for extended life. Drainage system for use in wet areas. Low profile for easy cart access. Brown finish. 3/8" thickness. 768"L x 36"W overall.

Product Specifications

    • LENGTH INCHES768
    • WIDTH INCHES36
    • COLOR FINISHBrown
    • BORDER COLORBrown
    • BRANDNoTrax®
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBERT23R0364BR
    • PACKAGE QUANTITY1
    • SIZEFull Roll 64 Ft.
    • SURFACEPerforated
    • THICKNESS INCHES3/8
    • WEIGHT LBS240

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!