Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tek-Tough Jr. Mat - 3' x 20' - Gray
See all 18 items in product family

Tek-Tough Jr. Mat - 3' x 20' - Gray

Item #: WBB238020

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $647.94 Save up to 34%
Price: $ 425.95
Product Information
Customer Review
Product Q&A
Accessories
This Grease Resistant Rubber Drainage Mat with built in beveled edges has a lightweight design for easy handling and cleaning. Molded-in beveled edges to reduce trip hazards. Drainage system removes liquid and debris from worker platform. Manufactured with MicroStop™ anti-microbial rubber compound that inhibits the growth of bacteria and fungi to provide a cleaner and healthier work environment. Gray finish. 1/2" thickness. 240"L x 36"W overall.

Product Specifications

    • LENGTH INCHES240
    • WIDTH INCHES36
    • COLOR FINISHGray
    • BORDER COLORGray
    • BRANDNoTrax®
    • CONSTRUCTIONAnti-Microbial Rubber
    • MANUFACTURERS PART NUMBERT14S0320GY
    • PACKAGE QUANTITY1
    • SIZEStock Size
    • SURFACEPerforated
    • THICKNESS INCHES1/2
    • TYPEGrease Resistant Mat
    • WEIGHT LBS80

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed