Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with 36" Ramps sold separately

Tek-Tough Mat - 3' x 2' - Black
See all 18 items in product family

Tek-Tough Mat - 3' x 2' - Black

Item #: WBB237891

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $58.76 Save up to 22%
Price: $ 45.95
Product Information
Customer Review
Product Q&A
Accessories
This general purpose mat provides superior comfort and traction in wet or greasy areas. Beveled ramps and corners available to reduce trip hazards. Modular design with connecting system for longer lengths and custom configurations. Drainage system removes liquid and debris from worker platform. Black finish. 7/8" thickness. 24"L x 36"W overall. 2 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES24
    • COLOR FINISHBlack
    • BORDER COLORNone
    • BRANDNoTrax®
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBERT13S0032BL
    • PACKAGE QUANTITY1
    • SIZEStock Size
    • SURFACEPerforated
    • THICKNESS INCHES7/8
    • TYPEGeneral Purpose Mat
    • WEIGHT LBS12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!