Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ultra Mat - 3' x 5' - Red
See all 27 items in product family

Ultra Mat - 3' x 5' - Red

Item #: WBB238205

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $113.16 Save up to 28%
Price: $ 81.95
Product Information
Customer Review
Product Q&A
Accessories
This Rubber Anti-Fatigue General Purpose Drainage Mat is lightweight for easy handling and cleaning. For use in heavy-duty applications for grease and oil protection. Drainage system removes liquid and debris from worker platform. Modular design with connecting system for longer lengths and custom configurations. Red finish. 3/8" thickness. 60"L x 36"W overall.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES36
    • COLOR FINISHRed
    • BORDER COLORNone
    • BRANDNoTrax®
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBERT32S0035RD
    • PACKAGE QUANTITY1
    • SIZEStock Size
    • SURFACEPerforated
    • STYLEUltra Mat
    • THICKNESS INCHES3/8
    • TYPEGrease Resistant Mat
    • WEIGHT LBS30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!