Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sabre Olefin Entrance Carpet Mat - 3' x 10' - Crimson
See all 132 items in product family

Sabre Olefin Entrance Carpet Mat - 3' x 10' - Crimson

Item #: WBB237838

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 80.95
Product Information
Customer Review
Product Q&A
Accessories
This Stain Resistant Carpet Entrance Mat is constructed of 100% Olefin fibers. A step above commodity entrance matting. Exceptional water absorption. Vinyl backing helps reduce mat movement. Crimson finish. 3/8" thickness. 120"L x 36"W overall.

Product Specifications

    • LENGTH INCHES120
    • WIDTH INCHES36
    • COLOR FINISHCrimson
    • BACKING MATERIALVinyl
    • BORDER COLORBlack
    • BRANDNoTrax®
    • MANUFACTURERS PART NUMBER130S0310RB.
    • PACKAGE QUANTITY1
    • SIZEPre-Cut Mat
    • SURFACEOlefin Fibers
    • THICKNESS INCHES3/8
    • TYPESabre
    • WEIGHT LBS20
    • LENGTH RANGE INCHES120 to 144
    • WIDTH RANGE INCHES36 to 47

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

gorgeous carpet

Your review: a bit brighter than i thought but beautiful color

Pros: thick plush

Cons: cracks when frozen upon delivery. must wait til it warms up

Is this review helpful?

Impressed with high quality!

Your review: I ordered 3 of these rugs for the entrance and narthex to our Sanctuary. We were all impressed with the high quality of these rugs. The density of the carpet fibers were way beyond what we were expecting. We took a gamble on the rugs because our big box stores did not have the color or size we were looking for. We plan to buy more after our remodel project.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!