Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sabre Olefin Entrance Carpet Mat - 3' x 4' - Slate Blue
See all 90 items in product family

Sabre Olefin Entrance Carpet Mat - 3' x 4' - Slate Blue

Item #: WBB238196

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 33.95
Product Information
Customer Review
Product Q&A
Accessories
This Stain Resistant Carpet Entrance Mat is constructed of 100% Olefin fibers. A step above commodity entrance matting. Exceptional water absorption. Vinyl backing helps reduce mat movement. Slate Blue finish. 3/8" thickness. 48"L x 36"W overall.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES36
    • COLOR FINISHSlate Blue
    • BORDER COLORBlack
    • BRANDNoTrax®
    • CONSTRUCTIONOlefin Fibers
    • MANUFACTURERS PART NUMBER130S0034BU
    • PACKAGE QUANTITY1
    • SIZEStock Size
    • SURFACESmooth
    • THICKNESS INCHES3/8
    • TYPESabre
    • WEIGHT LBS8

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Just what I wanted

Your review: The carpet was very nice and the color was exactly as described. The shipping price was a little high but it did arrive on time.

Is this review helpful?

Sabre Olefin Carpet

Your review: Flattened out from shipping beautifully. Easy to vacuum. Good color. Just whar I wanted.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!