Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sabre Olefin Entrance Carpet Mat - 4' x 10' - Slate Blue
See all 90 items in product family

Sabre Olefin Entrance Carpet Mat - 4' x 10' - Slate Blue

Item #: WBB237830

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 104.95
Product Information
Customer Review
Product Q&A
Accessories
This Stain Resistant Carpet Entrance Mat is constructed of 100% Olefin fibers. A step above commodity entrance matting. Exceptional water absorption. Vinyl backing helps reduce mat movement. Slate Blue finish. 3/8" thickness. 120"L x 48"W overall.

Product Specifications

    • LENGTH INCHES120
    • WIDTH INCHES48
    • COLOR FINISHSlate Blue
    • BORDER COLORBlack
    • BRANDNoTrax®
    • CONSTRUCTIONOlefin Fibers
    • MANUFACTURERS PART NUMBER130C0048BU10
    • PACKAGE QUANTITY1
    • SIZEStock Size
    • SURFACESmooth
    • THICKNESS INCHES3/8
    • TYPESabre
    • WEIGHT LBS27

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!