Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bristol Ridge Scraper Carpet Mat - 2' x 3' - Slate Blue
See all 60 items in product family

Bristol Ridge Scraper Carpet Mat - 2' x 3' - Slate Blue

Item #: WBB237900

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $27.48 Save up to 42%
Price: $ 16.00
Product Information
Customer Review
Product Q&A
Accessories
This Light Weight Double Rib Scraper Carpet Mat features a lighter-weight double rib high/low design - best scraper mat on the market. Solution dyed to prevent fading. Vinyl backing helps reduce mat movement. Low profile to perform in narrow clearance doorways. Slate Blue finish. 3/8" thickness. 36"L x 24"W overall.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES24
    • COLOR FINISHSlate Blue
    • BACKING MATERIALVinyl
    • BORDER COLORBlack
    • BRANDNoTrax®
    • MANUFACTURERS PART NUMBERT39S0023BU
    • PACKAGE QUANTITY1
    • SIZEPre-Cut Mat
    • SURFACEPolypropylene
    • THICKNESS INCHES3/8
    • WEIGHT LBS4
    • LENGTH RANGE INCHES24 to 47
    • WIDTH RANGE INCHES24 to 35

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!