Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bristol Ridge Scraper Carpet Mat - 4' x 60' - Midnight
See all 60 items in product family

Bristol Ridge Scraper Carpet Mat - 4' x 60' - Midnight

Item #: WBB237898

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,099.20 Save up to 44%
Price: $ 616.00
Product Information
Customer Review
Product Q&A
Accessories
This Light Weight Double Rib Scraper Carpet Mat features a lighter-weight double rib high/low design - best scraper mat on the market. Solution dyed to prevent fading. Vinyl backing helps reduce mat movement. Low profile to perform in narrow clearance doorways. Midnight finish. 3/8" thickness. 720"L x 48"W overall.

Product Specifications

    • LENGTH INCHES720
    • WIDTH INCHES48
    • COLOR FINISHMidnight
    • BACKING MATERIALVinyl
    • BORDER COLORBlack
    • BRANDNoTrax®
    • MANUFACTURERS PART NUMBERT39R0048CH
    • PACKAGE QUANTITY1
    • SIZEFull Roll 60 Ft.
    • SURFACEPolypropylene
    • THICKNESS INCHES3/8
    • WEIGHT LBS182

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!