Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chevron Heavier Weight Carpet Mat - 2' x 3' Dark Brown
See all 9 items in product family

Chevron Heavier Weight Carpet Mat - 2' x 3' Dark Brown

Item #: WBB238001

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $32.38 Save up to 44%
Price: $ 18.25
Product Information
Customer Review
Product Q&A
Accessories
This Multi-Directional Pattern Scraper Carpet Mat features the popular chevron carpet design - attractive and functional. Multi-Directional pattern scrapes debris from shoes regardless of traffic flow. Vinyl backing helps reduce mat movement. Low profile to perform in narrow clearance doorway. Dark Brown finish. 5/16" thickness. 36"L x 24"W overall.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES24
    • COLOR FINISHDark Brown
    • BACKING MATERIALVinyl
    • BORDER COLORBlack
    • BRANDNoTrax®
    • MANUFACTURERS PART NUMBERT40S0023BR
    • PACKAGE QUANTITY1
    • SIZEPre-Cut Mat
    • SURFACEPolypropylene
    • THICKNESS INCHES5/16
    • WEIGHT LBS5
    • LENGTH RANGE INCHES24 to 47
    • WIDTH RANGE INCHES24 to 35

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!