Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Finger Scrape Entrance Mat - 16" x 24" - Black
See all 16 items in product family

Finger Scrape Entrance Mat - 16" x 24" - Black

Item #: WBB237908

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $22.84 Save up to 26%
Price: $ 17.00
Product Information
Customer Review
Product Q&A
Accessories
This Ultimate Rubber Scraper mat is effective in extreme temperatures. Tough rubber compound remains flexible even in extreme cold temperatures. Slip resistant surface. Molded rubber bristles grab and hold dirt. Molded beveled edging on all 4 sides creates a retention dam to trap moisture while reducing trip hazards. Black finish. 3/8" thickness. 24"L x 16"W overall.

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES16
    • COLOR FINISHBlack
    • BACKING MATERIALRubber
    • BORDER COLORBlack
    • BRANDNoTrax®
    • MANUFACTURERS PART NUMBERT28S1624BL
    • PACKAGE QUANTITY1
    • SIZEPre-Cut Mat
    • SURFACERubber
    • THICKNESS INCHES3/8
    • TYPEGeneral Purpose Mat
    • WEIGHT LBS4
    • LENGTH RANGE INCHES24 to 47
    • WIDTH RANGE INCHES12 to 23

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great for all types of weather

Your review: :)

Pros: Durable, simple

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!