Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Orientrax Entrance Rug 3' x 5'-3/8" Thick Burgundy

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Orientrax Entrance Rug 3' x 5'-3/8" Thick Burgundy

Item #: WB239334BY

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 90.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ORIENTRAX™ ENTRANCE RUGS
Orientrax™ area rugs combine the classic, upscale look of an oriental rug with the function and durability of a high performance entrance mat. Ideal for indoor use in medium to heavy duty traffic areas including upscale entrances and reception areas. Made using 24 ounces of twisted nylon fiber per square yard. Surface offers superior moisture absorption and retention. Heavyweight non-slip vinyl backing ensures minimum movement. Vinyl borders and edging. 3/8" overall thickness.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES36
    • COLOR FINISHBurgundy
    • BRANDNoTrax®
    • CONSTRUCTIONNylon Fibers/Vinyl
    • MANUFACTURERS PART NUMBER170S0035BD
    • THICKNESS INCHES3/8
    • TYPEStock
    • WEIGHT LBS7.0
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!