Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Genuine Joe Waterguard Indoor/Outdoor Mat 72"L X 48"W Brown - GJO58843

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Genuine Joe Waterguard Indoor/Outdoor Mat 72"L X 48"W Brown - GJO58843

Item #: WBB1143909

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $146.45 Save up to 24%
Price: $ 111.95
Product Information
Customer Review
Product Q&A
Accessories
Genuine Joe Waterguard Indoor/Outdoor Mat 72"L X 48"W Brown - GJO58843

Waterguard mat is designed for indoor and outdoor use.

Features:
  • Bi-level construction keeps dirt and moisture trapped beneath the shoe level
  • Raised border keeps water and dirt in the mat and off the floor
  • Premium 24 oz. polypropylene carpet dries quickly and will not rot
  • Mat offers 100% rubber backing for maximum durability
  • Rubber borders strengthen and enhance safety

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES48
    • COLOR FINISHBrown
    • BRANDGenuine Joe
    • CONSTRUCTIONPolypropylene/Rubber
    • DESCRIPTIONFloor Mat
    • MANUFACTURERS PART NUMBERGJO58843
    • THICKNESS INCHES3/8
    • TYPEStock Size

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!