WaterHog Eco Grand Elite 3/8" Thick Two Ends Entrance Mat, Indigo 6' x 22'4"

Rollover image to zoom in

Click image to enlarge

See all 350 items in product family

WaterHog Eco Grand Elite 3/8" Thick Two Ends Entrance Mat, Indigo 6' x 22'4"

Item #: WBB1888756

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 851.00
Product Information
Customer Review
Product Q&A
Accessories
WaterHog Eco Grand Elite 3/8" Thick Two Ends Entrance Mat, Indigo 6' x 22'4"

Earth friendly 30 oz. sq/yd 100% post consumer recycled PET fabric from plastic bottles. SBR rubber backing contains 20% recycled rubber from car tires. 3/8" thick bi-level surface effectively removes and stores dirt and moisture beneath shoe level. Rubber reinforced face nubs prevent pile from crushing, extending performance life of the product. Unique "Water Dam" allows the Waterhog mat to hold up to 1-1/2 gallons of water per sq yard so water and dirt stay on mat. Anti-Static. Available with cleated backing for placement on carpet or smooth backing for hard floor surfaces. Recommended for commercial buildings, hotels, restaurants, healthcare facilities, office buildings and more.

Product Specifications

    • LENGTH INCHES266
    • WIDTH INCHES70
    • COLOR FINISHIndigo
    • BACKING MATERIALRubber
    • BORDER COLORIndigo
    • BRANDM+A Matting (Andersen)
    • DESCRIPTIONWaterHog Eco Grand Elite Two Ends
    • MANUFACTURERS PART NUMBER2244716224
    • SIZEPre-Cut Mat
    • SURFACEPolypropylene
    • STYLETwo Oval Ends
    • THICKNESS INCHES3/8
    • TYPETwo Oval Ends
    • WEIGHT LBS104
    • SPECIAL FEATURESMats can have a +/- 3% dimensional variance due to the manufacturing process
    • PATTERNChevron/Patterned Ends

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!