Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubber-Cal "Elephant Bark" Rubber Flooring Rolls, 5mm THK x 4'W x 12'L, Green Dot

Rollover image to zoom in

Click image to enlarge

See all 123 items in product family

Rubber-Cal "Elephant Bark" Rubber Flooring Rolls, 5mm THK x 4'W x 12'L, Green Dot

Item #: WBM1905114

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $224.00 Save up to 25%
Price: $ 167.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubber-Cal "Elephant Bark" Rubber Flooring Rolls, 5mm THK x 4'W x 12'L, Green Dot

Rubber-Cal's 5MM Elephant Bark recycled rubber flooring rolls are made with domestic 100% recycled rubber content. They contain high amounts of UV and water-resistant EPDM, and are durable and versatile enough for a range of indoor and outdoor applications. Heavy-duty rubber mats can absorb impact, reduce vibration, and withstand heavy wear and tear. They are ideal for exercise flooring and ground protection in all residential and commercial gyms, weight rooms, and fitness areas. Elephant Bark is available in six different colors: speckled Blue Dot, Blue Steel, Candy Corn, Green Dot, Red dot, and solid All Black. Roll dimensions measure 4' wide by 5MM thick, with a range of precut lengths available up to 50 feet. Minimize excess material and expensive installation fees by purchasing lengths closest to project dimensions for easy DIY installs.

Product Features

  • UV and water resistant 100% recycled rubber flooring rolls
  • Versatile durability for long-lasting indoor and outdoor applications
  • Rubber gym equipment mats protect fitness floors from impact and damage
  • Provide excellent abrasion, impact, and shock resistance for residential and commercial gyms
  • Available in six unique colors and in precut lengths up to 50 feet for easy DIY installation

Product Specifications

    • LENGTH INCHES144
    • LENGTH FEET12
    • WIDTH INCHES48
    • WIDTH FEET4
    • HEIGHT INCHES0.19
    • COLOR FINISHGreen Dot
    • BRANDRubber-Cal
    • CONSTRUCTIONRubber
    • DESCRIPTIONRubber Flooring
    • MANUFACTURERS PART NUMBER03-100-WEB-GD-12
    • PACKAGE QUANTITY1
    • SIZE4ft x 12ft
    • THICKNESS INCHES1/5
    • WEIGHT LBS46.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!