Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubber-Cal "Elliptical Mat", 3/16"THK x 4'W x 6.5'L, Black Heavy-Duty Rubber Mat

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Rubber-Cal "Elliptical Mat", 3/16"THK x 4'W x 6.5'L, Black Heavy-Duty Rubber Mat

Item #: WBM1905074

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $83.00 Save up to 25%
Price: $ 61.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubber-Cal "Elliptical Mat", 3/16"THK x 4'W x 6.5'L, Black Heavy-Duty Rubber Mat

Rubber-Cal's Elliptical Mat is a 3/16-inch heavy-duty rubber mat that is available in 2 lengths: a 4ft x 6.5ft and a 4ft x 7ft. Our rubber exercise mat for elliptical machines is a world apart from any other product in the market. We take protective floors seriously, which is why we did not skimp on quality when designing these floor protection mats. The 3/16-inch thick exercise equipment mat is solid rubber, made from recycled tire crumb. This makes for a sturdy product that is both durable and forgiving. We think our mat for elliptical equipment is so resilient and long lasting, that it may outlast your exercise equipment. Protect your floors from possible damage and save fitness equipment from stiff and unyielding floors. By using a mat for exercise equipment you ensure that your existing floors are preserved. Damage to the floors is not just from the weight of equipment. Machinery moves, and when the equipment is made from parts that are more sturdy than your floors, this will have a negative impact on your floor surface. This means your investment in wood, carpet, laminate or ceramic floors are well maintained if you use these simple and very affordable floor protection mats. On the other hand, by using a mat for exercise equipment you also protect very expensive machinery from those hard unforgiving floor surfaces like concrete or cement. This heavy-duty rubber mat weighs roughly 35lbs. in a 48 inch x 90 inch roll and generally stays down under its own weight, especially after putting the elliptical machine on top of it; therefore there is no need for permanent adhesives. This rubber floor mat will make gliding on an Elliptical at odd hours possible by reducing noise and vibration both in the room and the adjacent areas of the home or apartment. Protect your floors and exercise equipment by investing in the Elliptical Mat.

Product Specifications

    • LENGTH INCHES78
    • LENGTH FEET6.5
    • WIDTH INCHES48
    • WIDTH FEET4
    • HEIGHT INCHES0.19
    • COLOR FINISHBlack
    • BRANDRubber-Cal
    • CONSTRUCTIONRubber
    • DESCRIPTIONRubber Flooring
    • MANUFACTURERS PART NUMBER03_101_WABC_06.5
    • PACKAGE QUANTITY1
    • SIZE3/16" x 4" x 6.5'
    • THICKNESS INCHES3/16
    • WEIGHT LBS33
    • MFG PART NUMBER03_101_WABC_06.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!