Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Montreal Canadiens 5 x 8 Rug
See all 329 items in product family

Montreal Canadiens 5 x 8 Rug

Item #: WBB500682

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $299.99 Save up to 26%
Price: $ 220.95
Product Information
Customer Review
Product Q&A
Accessories
Montreal Canadiens 5x8 Rug

Show your team pride and add style to your tailgating party with FANMATS area rugs. Made in U.S.A. 100% nylon carpet and non-skid Duragon® latex backing. Officially licensed and chromojet printed in true team colors.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES92
    • BRANDFan Mats
    • CONSTRUCTIONNylon/Latex
    • MANUFACTURERS PART NUMBER10411
    • PACKAGE QUANTITY1
    • STYLEMontreal Canadiens
    • TYPENHL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!