Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fan Mats Quincy University Soccer Ball - 14125

Rollover image to zoom in

Click image to enlarge

See all 204 items in product family

Fan Mats Quincy University Soccer Ball - 14125

Item #: WBB1472515

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $32.99 Save up to 31%
Price: $ 22.75
Product Information
Customer Review
Product Q&A
Accessories
Fan Mats Quincy University Soccer Ball - 14125

For all those soccer fans out there: Soccer ball-shaped area rugs by Fan Mats. Made in U.S.A. 100% nylon carpet and non-skid recycled vinyl backing. Machine washable. Officially licensed. Chromojet printed in true team colors.

Product Specifications

    • LENGTH INCHES27
    • WIDTH INCHES27
    • BRANDFan Mats
    • CONSTRUCTIONNylon
    • DESCRIPTIONSoccer Ball Mat
    • MANUFACTURERS PART NUMBER14125
    • STYLEQuincy University
    • TYPECollege
    • WEIGHT LBS1.7
    • DIAMETER INCHES27

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed