Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wearwell 370 Elevate AFR Animal Fat Resistant 36"X33' Terra Cotta

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Wearwell 370 Elevate AFR Animal Fat Resistant 36"X33' Terra Cotta

Item #: WBB2240162

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,498.96 Save up to 27%
Price: $ 1,087.00
Product Information
Customer Review
Product Q&A
Accessories
Wearwell 370 Elevate AFR Animal Fat Resistant 36"X33' Terra Cotta

Elevate AFR was designed specifically to perform in the highly regulated food processing and preparation industries. It is made from a flexible animal fat resistant PVC infused w/anti-microbial and anti-fungal additives so it is resistant to animal fats and oils. The widely spaced grid design allows fluids and by-products to fall through while elevating employees above it. Elevate is up to 1/3 the weight of conventional rubber drainage mats so it is easy to install, clean, roll up and move.

Product Specifications

    • LENGTH INCHES396
    • LENGTH FEET33
    • WIDTH INCHES36
    • COLOR FINISHTerra Cotta
    • BRANDWearwell
    • CONSTRUCTIONPVC
    • MANUFACTURERS PART NUMBER370.58x3x33TC
    • THICKNESS INCHES5/8
    • TYPEStandard
    • TOTAL RECYCLED CONTENT PERCENT0
    • LIMITED WARRANTY3 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!