Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wearwell 702 Corrugated Switchboard Matting 36"X5' Black

Rollover image to zoom in

Click image to enlarge

Wearwell 702 Corrugated Switchboard Matting 36"X5' Black

Item #: WBB2240161

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $121.58 Save up to 33%
Price: $ 81.95
Product Information
Customer Review
Product Q&A
Wearwell 702 Corrugated Switchboard Matting 36"X5' Black

Designed to protect personnel in areas with dangerous high-voltage equipment. Surface is easily cleaned and will not collect contaminants. Conforms to ANSI/ASTM D-178-01 Type II (a premium quality vinyl compound resistant to UV, ozone and many common chemicals)

Product Specifications

    • LENGTH INCHES60
    • LENGTH FEET5
    • WIDTH INCHES36
    • COLOR FINISHBlack
    • BRANDWearwell
    • CONSTRUCTIONPVC
    • MANUFACTURERS PART NUMBER702.14x3x5BK
    • THICKNESS INCHES1/4
    • TYPEStandard
    • TOTAL RECYCLED CONTENT PERCENT<10%
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!