Ergotron Monitor Clamping Double Pivot

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Ergotron Monitor Clamping Double Pivot

Item #: WBB265066

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $185.00 Save up to 43%
Price: $ 105.95
Product Information
Customer Review
Product Q&A
Accessories
Ergotron Monitor Clamping Double Pivot

Attaches at any point along a DS100 Pole. Provides full tilt, pan and rotation of a display.

  • Easily reposition the height of display on pole with the twist of a handle
  • Heavy-duty friction pivot handles larger display while maintaining ease of tilt adjustment
  • Mix and match DS100 stands and parts to create custom configurations
  • Display size is dependent on overall configuration of the DS100 Stand; observe balance requirements to prevent tipping.
  • Mounting Standards: VESA FDMI, MIS-D, 75/100, C (hole pattern: 100 x 100 mm & 75 x 75 mm).
  • Attaches to DS100 Pole only; cannot attach to DS100 Crossbar
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHBlack
    • DESCRIPTIONMonitor Pivot Clamp
    • BRANDErgotron®
    • LIMITED WARRANTY5 Years
    • LCD SIZE24"
    • TILT (DEGREES)180°
    • VESAMIS-D
    • ROTATION360° P/L
    • MANUFACTURERS PART NUMBER47-051-200
    • WEIGHT CAPACITY23 lbs
    • TYPEAccessory
    • ACCESSORY TYPEMonitor Clamp
    • PAN180°

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!