Ergotech Freedom Arm™ Single Monitor Arm with Clamp - Gunmetal Gray

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Ergotech Freedom Arm™ Single Monitor Arm with Clamp - Gunmetal Gray

Item #: WBB2238810

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $118.44 Save up to 11%
Price: $ 105.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ergotech Freedom Arm™ Single Monitor Arm with Clamp - Gunmetal Gray

The Freedom Arm® is a stylish articulating monitor arm that easily mounts to any standard desk allowing you to free up valuable desk space. Give your monitor the versatility it needs and deserves to move freely around your workspace.

Features:

  • Supports monitor 8.4 lbs to 17.8 lbs
  • The Freedom Arm for PC offers 120° dynamic one-touch height adjustment up to 14".
  • Full extension range of 23.4".
  • With a tilt range 90° up and 45° down.
  • Full 360° rotation and 180° pan.


Documents are in PDF format

Product Specifications

    • COLOR FINISHGray
    • DESCRIPTIONDesktop Monitor Arm
    • CONSTRUCTIONAluminum
    • MOUNT TYPEDesktop
    • BRANDErgotech
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY3 Years
    • LCD SIZEUp to 27"
    • ASSEMBLYUnassembled
    • STYLEArticulating
    • LIFT23.4"
    • WEIGHT CAPACITY17.8 lbs
    • MANUFACTURERS PART NUMBERFDM-PC-G01
    • TYPESingle Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed