Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Luxor Level Up 32 Pro Sit-Stand Desktop Platform - White with White Frame

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Luxor Level Up 32 Pro Sit-Stand Desktop Platform - White with White Frame

Item #: WBB2240754

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 199.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Luxor Level Up 32 Pro Sit-Stand Desktop Platform - White with White Frame

The Level Up Pro 32 is a pneumatic standing desk converter that's designed to be easily added to any environment. With zero assembly, users can simply place the desktop converter on a surface and enjoy the flexibility of either sitting or standing. A pneumatic air cylinder allows smooth and effortless adjustments from sit to stand in mere seconds, bringing the Level Up Pro 32 to a maximum height of 15.75 inches above the desktop. The ergonomic two-tier design offers a spacious 32-inch top shelf for monitors and a second shelf for a mouse and keyboard. Take your work to the next level with the affordable Level Up Pro 32.

Features:

  • Meets ANSI/BIFMA standards
  • The sturdy desktop holds up to 35 lbs. and easily lifts dual-monitors and laptops
  • Seamlessly move from sit to stand in a matter of seconds with a pneumatic air cylinder
  • Remains stable even at its maximum height of 15.75"
  • Two-tier design helps posture and maintains space for accessories
  • Chamfered edges keep forearms comfortable while typing and working
  • Comes preassembled and can be easily added to any surface

Dimensions:

  • Overall: 32"W x 23.5"D x 5.75" - 15.75"H
  • Top Shelf Dimensions: 32"W x 13.75"D
  • Lower Shelf Dimensions: 27.5"W x 9.75"D
  • Base Dimensions 32"W x 23.5"D


Documents are in PDF format

Product Specifications

    • WIDTH INCHES32
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES5-3/4 to 15-3/4
    • COLOR FINISHWhite
    • DESCRIPTIONSit-Stand Desktop Platform
    • WEIGHT LBS47 lbs
    • CONSTRUCTIONFiberboard/Steel
    • MOUNT TYPEDesktop Stand
    • BRANDLuxor
    • ASSEMBLYAssembled
    • STYLESit-Stand
    • WEIGHT CAPACITY35 lbs
    • MANUFACTURERS PART NUMBERLVLUP PRO-WH
    • TYPEDual Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed