CPU Not Included

Ergotron® Universal CPU System Unit Holder

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Ergotron® Universal CPU System Unit Holder

Item #: WBB2081124

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $85.00 Save up to 51%
Price: $ 41.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ergotron® Universal CPU System Unit Holder

This holder mounts most computers to a variety of surfaces: Directly to a wall, under a desk, or to an Ergotron® Wall Track, Command Post or select Cart. This unit’s design is attractive and open, keeping your system cool when it is in use for long periods of time. Unique security fasteners deter theft. Maximum CPU Dimensions: 18" x 8.5" (457 x 216 mm) / Minimum CPU Dimensions: 9.4" x 2.6" (239 x 66 mm).

Features:

  • Size-adjustable CPU holder fits a wide range of computers
  • Secure solution safeguards your investment
  • Scalable design for future CPU upgrades
  • Clean aesthetics


Product Specifications

    • WIDTH INCHES7
    • DEPTH INCHES5
    • HEIGHT INCHES3-5/7
    • COLOR FINISHGray
    • DESCRIPTIONUniversal CPU Holder
    • WEIGHT LBS1.98
    • BRANDErgotron®
    • LIMITED WARRANTY5 Years
    • WEIGHT CAPACITY50 lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!