Ergotron® VESA Bracket Adaptor Kit

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Ergotron® VESA Bracket Adaptor Kit

Item #: WBB2081128

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $75.00 Save up to 41%
Price: $ 43.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ergotron® VESA Bracket Adaptor Kit

This bracket adaptor kit allows a VESA mount with a 100 x 100 mm interface to be used with displays with VESA hole patterns of 200 x 100, 200 x 200, 400 x 200 mm, 400 x 300 mm or 400 x 400 mm.

Features:

  • Simple installation
  • VESA-compliant design
  • Strong, steel construction
  • Includes brackets and fasteners.


Documents are in PDF format

Product Specifications

    • COLOR FINISHSilver
    • DESCRIPTIONVESA Bracket Adaptor Kit
    • CONSTRUCTIONSteel
    • BRANDErgotron®
    • LIMITED WARRANTY5 Years
    • LCD SIZE22"-32"
    • WEIGHT CAPACITY50 lbs
    • VESAMIS-E/F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!