Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Loctek Workstation Gas Spring Laptop Mount Stand w/ USB Port, for 10"-17" Laptops

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Loctek Workstation Gas Spring Laptop Mount Stand w/ USB Port, for 10"-17" Laptops

Item #: WBB2181810

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $349.99 Save up to 34%
Price: $ 229.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Loctek Workstation Gas Spring Laptop Mount Stand w/ USB Port, for 10"-17" Laptops

This elegant height-adjustable platform is perfect for a MacBook, placing your laptop wherever you want to work. Alternatively, it makes an excellent extra writing or drawing surface that moves where you do. The Loctek provides an ergonomic, minimalist station that enables you to stand more and sit less, improving your creative output and overall health.

Product Specifications

    • WIDTH INCHES20-3/4
    • DEPTH INCHES13-1/2
    • HEIGHT INCHES6-8/9
    • COLOR FINISHSilver
    • DESCRIPTIONSit-Stand Laptop Desk Mount
    • WEIGHT LBS19.73
    • MOUNT TYPEDesktop
    • BRANDLoctek
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY10 Years
    • LCD SIZE10" - 17"
    • SWIVEL (DEGREES)90° Left/90° Right
    • ASSEMBLYUnassembled
    • STYLEArticulating
    • WEIGHT CAPACITY15.4 lbs
    • VESANo
    • MANUFACTURERS PART NUMBERS2L
    • TYPESingle Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!