Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Monitor Mount For WOW Flexi-Desk Mobile Workstation

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Balt® Monitor Mount For WOW Flexi-Desk Mobile Workstation

Item #: WB277640

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $80.58 Save up to 33%
Price: $ 53.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Balt® Monitor Mount For WOW Flexi-Desk Mobile Workstation

Get ultimate flexibility out of your work space, and go wherever you need to work with the WOW Flexi-Desk mobile modular workstation. Central post serves as a hub for accessory shelves to create your ideal modular workstation. All shelves and accessories adjust in height for custom ergonomics. Includes clips and hollow tubing for cable management. Black powder-coated steel base and frame includes 2" dual-wheel casters (two locking) for easy mobility. Shelves are 3/4" cherry woodgrain laminate. Comes standard with keyboard/laptop shelf (31-1/2"W x 15-3/4"D) and single monitor mount (holds up to 23"/30 lb monitor). Mount pans left and right for optimal viewing. Purchase optional single-arm monitor mount for use with a second monitor. Extends up to 15 1/2" and holds up to 23"/30 lb flat panel monitor. Optional laptop/tablet shelf (11"H x 14-1/2"W) available to keep your equipment close at hand. Adjustable dual-arm allows you to position your laptop/tablet for use as a second display. Optional electrical assembly with four outlets, 25' cord, and winder attaches to bottom of frame.

Product Specifications

    • DEPTH INCHES12
    • COLOR FINISHBlack
    • DESCRIPTIONMonitor Mount
    • WEIGHT LBS5
    • CONSTRUCTIONSteel
    • BRANDBalt®
    • STYLETilt and Swivel
    • MANUFACTURERS PART NUMBER66642
    • WEIGHT CAPACITY30 lbs
    • TYPESingle Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!