Ergotron LX Dual Display Lift Stand

Rollover image to zoom in

Click image to enlarge

See all 120 items in product family

Ergotron LX Dual Display Lift Stand

Item #: WBB265083

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $460.00 Save up to 43%
Price: $ 259.95
Product Information
Customer Review
Product Q&A
Accessories
Ergotron LX Dual Display Lift Stand

Simultaneously lift and tilt two displays for maximum ergonomic comfort. This stand expands your computer desktop across two screens.

  • Monitors lift and tilt in tandem to maintain position integrity.
  • Patented CF motion technology provides premium adjustment.
  • Increases productivity and reduces errors - conclusion of scientific study of multi-monitor workstations.
  • Easy to use - simple installation and effortless operation.
  • Five-inch height adjustment.
  • Integrated cable management
  • Works with most LCDs with diagonal screen-size up to 24". Stand can be used to hold a single widescreen display of up to 30".
  • Weight Capacity: 12-34 lbs (5.4-15.5 kg) combined display weight.
  • Mounting Standards: VESA FDMI, MIS-D, 75/100, C (hole pattern: 100 x 100 mm & 75 x 75 mm)

Product Specifications

    • DESCRIPTIONDual Display Lift Stand
    • MOUNT TYPEDesktop Stand
    • BRANDErgotron®
    • LIMITED WARRANTYFive (5) Years
    • LCD SIZEUp to 24"
    • TILT (DEGREES)20°'
    • ROTATION (DEGREES)90° P/L
    • STYLEFlat and Tilting
    • MAXIMUM SCREEN SIZE24
    • LIFT5"
    • WEIGHT CAPACITY34 lbs
    • VESAMIS-D
    • MANUFACTURERS PART NUMBER33-299-195
    • PAN--
    • TYPESingle Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed