Ergotron LX Wall Mount Keyboard Arm

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Ergotron LX Wall Mount Keyboard Arm

Item #: WBB265075

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $520.00 Save up to 52%
Price: $ 249.95
Product Information
Customer Review
Product Q&A
Accessories
Ergotron LX Wall Mount Keyboard Arm

Durable polished aluminum construction! The LX Keyboard Arm mounts keyboards to any wall while providing vertical and side-to-side motion. Effortlessly position a keyboard to the most comfortable typing position, seated or standing.

  • Position your keyboard for maximum comfort and productivity
  • Arm extends keyboard tray up to 35" (89 cm); 13" (33 cm) height adjustment
  • Ergonomic back-tilt keyboard tray ensures wrists remain in a neutral position during data entry - avoid repetitive-stress injuries while increasing comfort and productivity
  • Creates a complete workstation when paired with the LX LCD Arm
  • Easy to use - simple installation and effortless operation
  • Mouse tray slides out to left or right, depending on user preference
  • Ideal for space-constrained spaces - folds to within 3.5" (9 cm) of wall in storage position
  • Integrated cable management
  • Includes LX arm, extension, keyboard tray, mouse tray, wall mount base, mouse holder, wrist rest.
  • Arm can be used with or without the extension.
  • Polished aluminum construction offers greater durability and enhanced aesthetics.
  • Snap-fit cap secures interface of arms to extensions for greater stability.
  • Mounting Options: Attaches directly to sturdy vertical surfaces. Where applicable, install to wood stud. Also attaches to Wall Track using bracket 97-091 (order separately).
  • Fasteners for direct attachment to wood/metal studs or concrete surface are not included - customer supplied.
  • Base includes theft deterrent anchor holes for cable locks

Product Specifications

    • BRANDErgotron®
    • LIMITED WARRANTYFive (5) Years
    • LCD SIZE--
    • TILT (DEGREES)80°
    • ROTATION (DEGREES)--
    • MANUFACTURERS PART NUMBER45-246-026
    • MAXIMUM SCREEN SIZE24
    • LIFT13"
    • WEIGHT CAPACITY5 lbs
    • PAN360°
    • TYPESingle Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed