Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Large Tilt Mount For 32" - 70" Flat Panel Screens, 150 lb. Capacity, Black

Rollover image to zoom in

Click image to enlarge

See all 120 items in product family

Lorell® Large Tilt Mount For 32" - 70" Flat Panel Screens, 150 lb. Capacity, Black

Item #: WBB966516

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $129.00 Save up to 47%
Price: $ 68.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell® Large Tilt Mount For 32" - 70" Flat Panel Screens, 150 lb. Capacity, Black

Large tilt mount features a sleek design that will hold most TVs between 32" and 70" (up to 150 lbs.). Versatile flush/tilt allows it to be used as a tilt or low-profile mount. Universal design fits all VESA and non-VESA mounting patterns up to 700 x 500mm. Tilt continuously adjustable from 0 degrees to 12 degrees. Mount secures only 2-1/2" from your wall. TV interface arms hook on wall bracket for easy installation. Wall bracket measures 31-1/2" wide x 9-1/2" high. Open wall bracket design provides easy cable access and routing. Mount is made of steel with plastic accessories.

Product Specifications

    • WIDTH INCHES31-1/2
    • DEPTH INCHES2-1/2
    • HEIGHT INCHES9-1/2
    • COLOR FINISHBlack
    • DESCRIPTIONLarge Tilt Mount
    • CONSTRUCTIONSteel
    • MOUNT TYPEWall Mount
    • BRANDLorell®
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY5 Years
    • MINIMUM SCREEN SIZE32
    • LCD SIZE32" - 70"
    • STYLEFlat and Tilting
    • MAXIMUM SCREEN SIZE70
    • WEIGHT CAPACITY150 lbs
    • MANUFACTURERS PART NUMBERLLR39030
    • TYPESingle Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!