Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Low Profile Wall Mount with Tilt For Monitors Up To 23"
See all 120 items in product family

Low Profile Wall Mount with Tilt For Monitors Up To 23"

Item #: WBB505852

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $110.10 Save up to 26%
Price: $ 80.95
Product Information
Customer Review
Product Q&A
Accessories
Low Profile Wall Mount with Tilt For Monitors Up To 23"

Low Profile Ergonomic Monitor Mount - Holds flat panel up to 23"/30 lbs. Features 30º of tiltadjustment in either direction, and 180º pan adjustment. Quick release tab. VESA compatible. Maybe TAA compliant.

Product Specifications

    • COLOR FINISHBlack
    • DESCRIPTIONLow Profile Wall Mount with Tilt
    • CONSTRUCTIONSteel
    • MOUNT TYPEWall Mount
    • BRANDBalt®
    • LIMITED WARRANTY1 Year
    • LCD SIZEUp to 23"
    • STYLEFlat and Tilting
    • MANUFACTURERS PART NUMBER66585
    • MAXIMUM SCREEN SIZE23
    • WEIGHT CAPACITY30 lbs
    • TYPESingle Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!