Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Medium Tilt Mount For 22" - 46" Flat Panel Screens, 66 lb. Capacity, Black

Rollover image to zoom in

Click image to enlarge

See all 125 items in product family

Lorell® Medium Tilt Mount For 22" - 46" Flat Panel Screens, 66 lb. Capacity, Black

Item #: WBB966514

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $79.00 Save up to 67%
Price: $ 25.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell® Medium Tilt Mount For 22" - 46" Flat Panel Screens, 66 lb. Capacity, Black

Low-profile tilt mount holds most TVs from 22" to 46" (up to 66 lbs.). Sturdy, easy-to-install mount features double-stud mounting for greater strength and security to mount your TV less than 1-4/5" from the wall for a sleek look. Mount tilts from positive 5 degrees to negative 15 degrees to give you the ideal viewing angle. Medium Tilt Mount may also be used with brick/concrete walls and other wall types. TV interface arms hook onto wall bracket for easy installation with the included mounting hardware. Universal design fits all VESA and non-VESA mounting patterns up to 400 x 400mm. Mount is made of steel with plastic accessories.

Product Specifications

    • WIDTH INCHES18-5/8
    • DEPTH INCHES5-1/4
    • HEIGHT INCHES2-1/2
    • COLOR FINISHBlack
    • DESCRIPTIONMedium Tilt Mount
    • CONSTRUCTIONSteel
    • MOUNT TYPEWall Mount
    • BRANDLorell®
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY5 Years
    • MINIMUM SCREEN SIZE22
    • LCD SIZE22" - 46"
    • STYLEFlat and Tilting
    • MAXIMUM SCREEN SIZE46
    • WEIGHT CAPACITY66 lbs
    • MANUFACTURERS PART NUMBERLLR39027
    • TYPESingle Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!