Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Concrete Anchors, 4 Pack 8 mm
See all 34 items in product family

Concrete Anchors, 4 Pack 8 mm

Item #: WBB362280

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5.00 Save up to 35%
Price: $ 3.23
Product Information
Customer Review
Product Q&A
Accessories
Peerless Concrete Anchors, 4 Pack 8 mm

Peerless Industries ACC234 Concrete Anchors are used for fastening mounts to concrete walls or block. The anchors are used in conjunction with separately purchased, matching #14 x 2.5" (63 mm) wood screw.

Product Specifications

    • DESCRIPTIONConcrete Anchors, 8 mm
    • MOUNT TYPECeiling Mount
    • BRANDPeerless®
    • PACKAGE QUANTITY4
    • STYLEProjector
    • MANUFACTURERS PART NUMBERACC234
    • ACCESSORY TYPEAnchor
    • WEIGHT CAPACITY250 lbs
    • TYPEAccessory

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!