Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cord Management Wrap, Four 2' Sections - Black
See all 31 items in product family

Cord Management Wrap, Four 2' Sections - Black

Item #: WBB362315

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $41.00 Save up to 25%
Price: $ 30.95
Product Information
Customer Review
Product Q&A
Accessories
Peerless Cord Management Wrap, Four 2' Sections - Black

The Peerless ACC852 Coiled Cord Wrap (Black) neatly conceals cords that are placed along the perimeter of an extension column. It is constructed out of black low density polyethylene.
  • Designed to externally route cords along outside of extension column
  • Sections can be stacked to create longer lengths or cut to desired length

Product Specifications

    • LENGTH INCHES24
    • COLOR FINISHBlack
    • DESCRIPTIONCord Management Wrap
    • CONSTRUCTIONLow-Density Polyethylene
    • MOUNT TYPECeiling Mount
    • BRANDPeerless®
    • STYLEProjector
    • MANUFACTURERS PART NUMBERACC852
    • ACCESSORY TYPECable Management
    • TYPEAccessory

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!