Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Accessory Pack For CMJ455 Suspended Ceiling Kit
See all 34 items in product family

Accessory Pack For CMJ455 Suspended Ceiling Kit

Item #: WBB362344

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $27.00 Save up to 18%
Price: $ 22.25
Product Information
Customer Review
Product Q&A
Accessories
Peerless Accessory Pack For CMJ455 Suspended Ceiling Kit

This pack includes 4 hanger brackets and 4 hanger clamps for additional stability. For use with model CMJ455.

Product Specifications

    • COLOR FINISHBlack
    • DESCRIPTIONSuspended Ceiling Kit
    • CONSTRUCTIONSteel
    • MOUNT TYPECeiling Mount
    • BRANDPeerless®
    • STYLEProjector
    • MANUFACTURERS PART NUMBERACC455
    • ACCESSORY TYPECeiling Kit
    • TYPEAccessory

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!