Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fleximounts Deluxe Swivel Laptop Wall Mount Stand for 10"-15.6" Notebook

Rollover image to zoom in

Click image to enlarge

See all 127 items in product family

Fleximounts Deluxe Swivel Laptop Wall Mount Stand for 10"-15.6" Notebook

Item #: WBB2181866

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $119.99 Save up to 42%
Price: $ 69.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Fleximounts Deluxe Swivel Laptop Wall Mount Stand for 10"-15.6" Notebook

This full motion wall computer monitor /laptop mount adjusts easily, allowing you to work in a more comfortable, ergonomically correct position. Staring at a computer screen that's not eye level can cause neck and eye strain, as well as painful back problems. Our patented monitor /laptop mount offers a wide range of features that our competitors don't offer. Quality craftsmanship, impressive functionality and a sleek design make this an ideal computer accessory for home or office.

Product Specifications

    • WIDTH INCHES17-1/8
    • DEPTH INCHES14
    • HEIGHT INCHES6-8/9
    • COLOR FINISHBlack
    • DESCRIPTIONLaptop Wall Mount Stand
    • WEIGHT LBS10.58
    • MOUNT TYPEWall Mount
    • BRANDFleximounts
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY10 Years
    • LCD SIZE10" - 15.5"
    • SWIVEL (DEGREES)90° Left/90° Right
    • TILT (DEGREES)85° Up/15° Down
    • ASSEMBLYUnassembled
    • STYLEArticulating
    • WEIGHT CAPACITY11 lbs
    • MOUNTING HOLE PATTERN (MM)100 X 100, 75 X 75
    • VESAYes
    • MANUFACTURERS PART NUMBERM10
    • TYPESingle Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed