Ergotron® LX Wall Mount LCD Arm

Rollover image to zoom in

Click image to enlarge

See all 124 items in product family

Ergotron® LX Wall Mount LCD Arm

Item #: WBB265098

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $355.00 Save up to 56%
Price: $ 155.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ergotron® LX Wall Mount LCD Arm

Durable polished aluminum construction! Tested to perform 10 times the expected life-cycle of other competitive brands at roughly half the price. Sleek and streamlined, the LX frees up space and allows positioning of your display for greater productivity. Reposition your LCD with just a touch. Up. Down. Forward. Back. The LX provides unparalleled range of motion.

  • Increase viewing comfort - help reduce eye, back and neck strain
  • Upgrade LCD monitors and TVs with improved ergonomic adjustment
  • Patented CF motion technology provides premium ease-of-use display adjustment
  • Cable management feature routes cables under the arm, out of the way
  • Extends LCD up to 25" (64 cm); push your display out of the way when not in use
  • 13" (33 cm) height range meets the ergonomic needs of more than nine out of ten adults
  • Arm folds back over the base into a compact retracted position; perfect for tucking under systems furniture storage shelves or cabinets in space constrained areas
  • Includes LX arm, extension, wall-mount base.
  • If mounting a laptop, also order the LX Notebook Tray (50-193-200).
  • Improved LX Arm Features & Benefits.
  • Polished aluminum construction offers greater durability and enhanced aesthetics.
  • Arm folds back over the base into a compact retracted position.
    Snap-fit cap secures interface of arm to extension for greater stability.
  • Mounting Options: Attaches directly to sturdy vertical surfaces. Where applicable, install to wood stud. Also attaches to Wall Plate, or to Wall Track using bracket 97-091 (order separately).
  • Mounting Standards: VESA FDMI MIS-D, 100/75, C (hole pattern: 100 x 100 mm & 75 x 75 mm).
  • Base includes theft deterrent anchor holes for cable locks

Product Specifications

    • COLOR FINISHSilver
    • DESCRIPTIONLX Wall Mount LCD Arm
    • WEIGHT LBS5.4 lbs
    • CONSTRUCTIONSteel
    • MOUNT TYPEWall Mount
    • BRANDErgotron®
    • LIMITED WARRANTYFive (5) Years
    • LCD SIZEUp to 25"
    • TILT (DEGREES)75°'
    • ROTATION (DEGREES)360° P/L
    • STYLEFlat and Tilting
    • MAXIMUM SCREEN SIZE25
    • LIFT13"
    • WEIGHT CAPACITY20 lbs
    • VESAMIS-D
    • MANUFACTURERS PART NUMBER45-243-026
    • PAN360°
    • TYPESingle Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed