GForce® Full Motion Articulating & Tilt TV Wall Mount Bracket for 23" to 42" TV's

Rollover image to zoom in

Click image to enlarge

See all 125 items in product family

GForce® Full Motion Articulating & Tilt TV Wall Mount Bracket for 23" to 42" TV's

Item #: WBB1885885

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $89.99 Save up to 64%
Price: $ 31.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GForce® Full Motion Articulating & Tilt TV Wall Mount Bracket For 23" to 42" TVs

Features:
  • Full Motion Adjustable Wall Mount
  • Swivels 90° to the left or right
  • Mount Adjustable 15° Up Or Down
  • Extends From 1.9" up to 15.5" From the Wall with Max Weight of 30kg/66lbs.
  • Includes Mounting Hardware


Product Specifications

    • WIDTH INCHES8
    • DEPTH INCHES2" to 15-1/2"
    • HEIGHT INCHES10
    • COLOR FINISHBlack
    • DESCRIPTIONFull Motion Articulating & Tilt TV Wall Mount Bracket
    • WEIGHT LBS4.5
    • CONSTRUCTIONSteel
    • MOUNT TYPEWall Mount
    • BRANDGForce®
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • LCD SIZE23" - 42"
    • TILT (DEGREES)15°
    • ASSEMBLYAssembled
    • STYLEArticulating
    • APPROVALS OR CERTIFICATIONSETL Listed
    • WEIGHT CAPACITY66 lbs
    • EXTENSION INCHES15.5
    • MOUNTING HOLE PATTERN (MM)200x200
    • MIN DISPLAY DEPTH FROM WALL1.9"
    • VESAYes
    • MANUFACTURERS PART NUMBERGF-P1124-978
    • PAN90°
    • TYPESingle Monitor

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Easy to Install

Your review: We install six 40" TV Work well very easy to install Would use again

Pros: Easy to install

Cons: Tilt should be little tighter

Is this review helpful?

Wall Mount Bracket

Your review: Good mount, just what I needed.

Pros: well manufactured

Cons: Does not tilt.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!