GForce® Full Motion Articulating TV Wall Mount for 17" to 45" TV's

Rollover image to zoom in

Click image to enlarge

See all 134 items in product family

GForce® Full Motion Articulating TV Wall Mount for 17" to 45" TV's

Item #: WBB1885878

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $99.99 Save up to 72%
Price: $ 27.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GForce® Full Motion Articulating TV Wall Mount for 17" to 45" TV's

Features:
  • Full Motion & Tilting Adjustable Wall Mount For 17"-45" TVs
  • Slim Profile Extending 2.0" Up To 10.2" From Wall With 180° Swivel Feature
  • Tilts In Four Directions & Swivels To Ensure The Desired Viewing Angle
  • ETL Listed
  • Includes Mounting Hardware


Product Specifications

    • WIDTH INCHES9
    • DEPTH INCHES14
    • HEIGHT INCHES2
    • COLOR FINISHBlack
    • DESCRIPTIONFull Motion Articulating TV Wall Mount
    • WEIGHT LBS3.5
    • CONSTRUCTIONSteel
    • MOUNT TYPEWall Mount
    • BRANDGForce®
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • LCD SIZE17" - 45"
    • TILT (DEGREES)10° Up / 5° Down
    • ASSEMBLYAssembled
    • STYLEArticulating
    • APPROVALETL Listed
    • WEIGHT CAPACITY55 lbs
    • EXTENSION INCHES10.2
    • MOUNTING HOLE PATTERN (MM)200x200
    • MIN DISPLAY DEPTH FROM WALL2"
    • VESAYes
    • MANUFACTURERS PART NUMBERGF-686-1043
    • PAN90°
    • TYPESingle Monitor

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Perfect for the RV

Your review: Needed to replace an old CRT TV with a flat screen. The GForce was easily mounted, fit my flat screen perfectly, came with all hardware, and was very reasonably priced.

Pros: All hardware included.

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!