Mop Handles
Availability
Brand
Type
Size
Diameter
Package Quantity
Length
Material
Width
Height
Color
Style
Price
Package Quantity
1
Length
60 in
Color
Brown
Handle Material
Wood
Package Quantity
1
Length
60 in
Color
Yellow
Handle Material
Fiberglass
Package Quantity
6
Length
60 in
Color
Red
Handle Material
Steel
Package Quantity
6
Length
60 in
Color
Red
Handle Material
Steel
Package Quantity
1
Length
56 in
Color
Silver
Handle Material
Metal
Package Quantity
1
Length
60 in
Color
Yellow
Handle Material
Fiberglass
Package Quantity
1
Length
54 in
Color
Yellow
Handle Material
Wood
Package Quantity
12
Length
60 in
Color
Red
Handle Material
Fiberglass
Package Quantity
1
Length
65 in
Color
Yellow
Handle Material
Fiberglass
Package Quantity
12
Length
60 in
Color
Black
Carlisle Sparta Spectrum Quik-Release Fiberglass Mop Handle 60"L / 1"D-Red - 4166405 - Pkg Qty 12
Package Quantity
12
Length
60 in
Color
Red
Handle Material
Fiberglass
Package Quantity
1
Length
60 in
Color
Blue
Handle Material
Fiberglass
Package Quantity
1
Length
54 in
Color
Yellow
Handle Material
Fiberglass
Package Quantity
6
Length
60 in
Color
Yellow
Handle Material
Fiberglass
Package Quantity
6
Length
60 in
Color
Red
Handle Material
Steel
Package Quantity
12
Length
63 in
Color
White
Handle Material
Fiberglass
Package Quantity
12
Length
60 in
Color
Yellow
Handle Material
Aluminum
Carlisle Sparta Spectrum Quik-Release Fiberglass Mop Handle 60"L / 1"D-Green - 4166409 - Pkg Qty 12
Package Quantity
12
Length
60 in
Color
Green
Handle Material
Fiberglass
Boardwalk® Lie-Flat Screw-In Mop Handle, Lacquered Wood, 1.13" x 60", Natural - Pkg Qty 12
Package Quantity
12
Length
60 in
Color
Brown
Handle Material
Wood
Carlisle Flo-Pac Vinyl Coated Metal Mop Handle W/Plastic Head 60"L/1"D, Black - 3696800 - Pkg Qty 12
Package Quantity
12
Length
60 in
Color
Black
Handle Material
Metal
Package Quantity
6
Length
34 in
Handle Material
Metal
Carlisle Telescoping Aluminum Flat Mop Head Handle 43" to 70" - 363367000 - Pkg Qty 12
Package Quantity
12
Length
70 in
Package Quantity
6
Length
20 to 40 in
Length
58 in
Color
Yellow
Rubbermaid® 60" Invader Side Gate Wood Mop Handle, Yellow - FGH116000000 - Pkg Qty 12
Package Quantity
12
Length
64 in
Color
Yellow
Handle Material
Hardwood
Rubbermaid® HYGEN 48"-72" Quick-Connect Aluminum Extension Handle, Yellow/Black - RCPQ755 - Pkg Qty 6
Package Quantity
6
Length
48 to 72 in
Package Quantity
6
Length
48 to 72 in