Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nearly Natural 38.5'' Delphinium Stem (Set of 12), Yellow

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Nearly Natural 38.5'' Delphinium Stem (Set of 12), Yellow

Item #: WBB977899

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $99.99 Save up to 13%
Price: $ 86.95
Product Information
Customer Review
Product Q&A
Accessories
Nearly Natural 38.5'' Delphinium Stem (Set of 12), Yellow

The Delphinium flower can be described as bold and subtle both. With its soft, billowy blooms, a single stem permeates a quiet beauty that matches up against any other flower. But put several stems in an arrangement, and you've got a literal explosion of color that cascades in all directions, creating one of the more attractive centerpieces imaginable. Sold by the pack of twelve, these delicate silk beauties will look fresh for years to come.

Product Specifications

    • WIDTH INCHES7
    • DEPTH INCHES5
    • COLOR FINISHYellow
    • CONSTRUCTIONPolyester, Iron Wire
    • BRANDNearly Natural
    • DESCRIPTION38.5'' Delphinium Stem
    • MANUFACTURERS PART NUMBER2128-YL
    • PACKAGE QUANTITY12
    • PURPOSEFloor
    • TYPESilk Flowers
    • FLOWER STYLEDelphinium
    • PLANT HEIGHT INCHES38-1/2
    • COLOR FAMILYYellow

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!