Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nearly Natural 4' Areca Palm Silk Tree

Rollover image to zoom in

Click image to enlarge

See all 126 items in product family

Nearly Natural 4' Areca Palm Silk Tree

Item #: WBB977484

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $67.99 Save up to 6%
Price: $ 63.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Nearly Natural 4' Areca Palm Silk Tree

Great for those who prefer the minimalist design. Standing tall at 4 feet high, this three-stem Areca Palm Tree reaches outward with its 296 leaves, cascading downward in a waterfall of green foliage. The subtle mixing of greens provides a visual reward for those desiring a closer look at this interesting looking tree. Comes with a pot and faux soil for maintenance free upkeep.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES24
    • COLOR FINISHGreen
    • CONSTRUCTIONPolyester, Plastic, Iron
    • BRANDNearly Natural
    • DESCRIPTION4' Areca Palm Silk Tree
    • MANUFACTURERS PART NUMBER5314
    • PACKAGE QUANTITY1
    • POT SIZEW: 6 in, H: 5 in
    • PURPOSEFloor
    • TYPESilk Trees
    • COLOR FAMILYGreen
    • PLANT HEIGHT INCHES48
    • TREE STYLEPalm
    • TREE SPECIESAreca

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!