Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nearly Natural 6' Kentia Palm Silk Tree

Rollover image to zoom in

Click image to enlarge

See all 123 items in product family

Nearly Natural 6' Kentia Palm Silk Tree

Item #: WBB977410

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $189.99 Save up to 17%
Price: $ 157.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Nearly Natural 6' Kentia Palm Silk Tree

Standing at an impressive 6 feet tall, this attractive Kentia Palm Tree will definitely draw the eye of anyone who sees it. With its lush green leaves providing rich foliage, and housed in a sturdy plastic pot, this will definitely be a popular favorite in any type of environment. Perfect for anywhere a little island charm is needed.

Product Specifications

    • WIDTH INCHES43
    • DEPTH INCHES43
    • COLOR FINISHGreen
    • CONSTRUCTIONPolyester, Plastic, Iron
    • BRANDNearly Natural
    • DESCRIPTION6' Kentia Palm Silk Tree
    • MANUFACTURERS PART NUMBER5334
    • PACKAGE QUANTITY1
    • POT SIZEW: 8 in, H: 8-1/2 in
    • PURPOSEFloor
    • TYPESilk Trees
    • COLOR FAMILYGreen
    • PLANT HEIGHT INCHES72
    • TREE STYLEPalm
    • TREE SPECIESKentia

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!