Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fraser Hill Farm Artificial Christmas Tree - 12 Ft. Foxtail Pine - Multi-Color LED String Lights

Rollover image to zoom in

Click image to enlarge

See all 172 items in product family

Fraser Hill Farm Artificial Christmas Tree - 12 Ft. Foxtail Pine - Multi-Color LED String Lights

Item #: WBB2240734

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,399.00 Save up to 22%
Price: $ 1,094.00
OUT OF STOCK.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Fraser Hill Farm Artificial Christmas Tree - 12 Ft. Foxtail Pine - Multi-Color LED String Lights

The 12-ft. Foxtail Pine is an Artificial Christmas Tree from Fraser Hill Farm featuring lifelike foliage painted multiple hues of green for most realistic trees in the market. They offer all the long-term benefits that come with owning an artificial tree. Imagine never having to shop, chop and pay for another natural tree again. The Foxtail Pine's all-metal hinged branch construction simply unfolds out of storage, ready to bring seasonal enchantment to your space. The EZ Connect design makes assembly a breeze by auto locking each tier securely into place. This model is pre-strung with LED lighting, a system of 300 long-lasting, evenly distributed, multi-color bulbs. The EZ Connect feature makes assembly a breeze by auto locking each tier securely into place. Leave your old tangled string lights behind this year. The bulbs operate off the convenient remote control, allowing the lights to dim, fade, change color or flash. The tree needles are constructed out of non-allergenic and flame-retardant materials. Designed to last, this Foxtail Pine tree is sure to provide more convenience and ease to your holiday season, year after year.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES99
    • DEPTH INCHES99
    • HEIGHT INCHES144
    • COLOR FINISHGreen
    • CONSTRUCTIONPVC/Metal
    • BRANDFraser Hill Farm
    • DESCRIPTION12 Ft. Christmas Tree
    • LIMITED WARRANTY1 Year Limited
    • MANUFACTURERS PART NUMBERFFFX012-6GREZ
    • MOUNTINGFloor
    • PACKAGE QUANTITY1
    • PURPOSEHoliday Decorating
    • TYPEChristmas Tree
    • COLOR FAMILYGreen
    • TREE STYLEPine
    • LIGHTING INCLUDEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!