Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fraser Hill Farm Artificial Christmas Tree - 4 Ft. Snowy Alpine Tree - Clear Lights - Set of 2

Rollover image to zoom in

Click image to enlarge

See all 172 items in product family

Fraser Hill Farm Artificial Christmas Tree - 4 Ft. Snowy Alpine Tree - Clear Lights - Set of 2

Item #: WBB2240756

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $149.00 Save up to 13%
Price: $ 129.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Fraser Hill Farm Artificial Christmas Tree - 4 Ft. Snowy Alpine Tree - Clear Lights - Set of 2

The Snowy Alpine artificial Christmas trees from Fraser Hill Farm feature lifelike flocked foliage and all-metal hinged branch construction. Fraser Hill Farm produces the most realistic trees in the market, offering all the long-term benefits that come with owning an artificial tree. Both trees in this set simply unfold out of storage to create customizable seasonal elegance in your foyer, great room, or entry way. They are each pre-strung with a system of evenly distributed, clear bulbs. The tree needles are constructed out of non-allergenic and flame-retardant materials then painted multiple hues of green and flocked with white details to create the look of a natural tree for less maintenance. Designed to last, these matching, 4-ft., Snowy Alpine trees are sure to provide convenience and sophistication to your holiday preparations.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES48
    • COLOR FINISHSnow
    • CONSTRUCTIONPVC/Metal
    • BRANDFraser Hill Farm
    • DESCRIPTION4 Ft. Christmas Tree - 2 Set
    • LIMITED WARRANTY1 Year Limited
    • MANUFACTURERS PART NUMBERFFSA040-1SN/SET2
    • MOUNTINGFloor
    • PACKAGE QUANTITY2
    • PURPOSEHoliday Decorating
    • TYPEChristmas Tree
    • COLOR FAMILYWhite
    • TREE STYLEPine
    • LIGHTING INCLUDEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!