Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fraser Hill Farm Artificial Christmas Tree - 5 Ft. Northern Cedar Teardrop in Pot - Clear LED Lights

Rollover image to zoom in

Click image to enlarge

See all 99 items in product family

Fraser Hill Farm Artificial Christmas Tree - 5 Ft. Northern Cedar Teardrop in Pot - Clear LED Lights

Item #: WBB2240739

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $299.00 Save up to 30%
Price: $ 208.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Fraser Hill Farm Artificial Christmas Tree - 5 Ft. Northern Cedar Teardrop in Pot - Clear LED Lights

The 5-ft. Northern Cedar Teardrop Artificial Christmas Tree from Fraser Hill Farm features lifelike evergreen foliage and all-metal hinged branch construction. Fraser Hill Farm produces the most realistic trees in the market, featuring all the long-term benefits that come with owning an artificial tree. Imagine never having to shop, chop and pay for another natural tree again. The Northern Cedar Teardrop simply unfolds out of storage ready to bring seasonal enchantment to your home. This model is pre-strung with LED lighting, a system of 200 long-lasting, evenly distributed, clear bulbs. The tree needles are constructed out of non-allergenic and flame-retardant materials then painted multiple hues of green so no two are exactly alike. These details create the look of a natural tree and require less maintenance. Designed to last, this Northern Cedar Teardrop tree is sure to provide more convenience and ease to your holiday season, year after year.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES44
    • DEPTH INCHES44
    • HEIGHT INCHES60
    • COLOR FINISHGreen
    • CONSTRUCTIONPVC/Metal
    • BRANDFraser Hill Farm
    • DESCRIPTION5 Ft. Christmas Tree
    • LIMITED WARRANTY1 Year Limited
    • MANUFACTURERS PART NUMBERFFNC050-5GR
    • MOUNTINGFloor
    • PACKAGE QUANTITY1
    • PURPOSEHoliday Decorating
    • TYPEChristmas Tree
    • COLOR FAMILYGreen
    • TREE STYLECedar
    • LIGHTING INCLUDEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!