Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fraser Hill Farm Artificial Christmas Tree - 6.5 Ft. Canyon Pine - Clear Lights

Rollover image to zoom in

Click image to enlarge

See all 99 items in product family

Fraser Hill Farm Artificial Christmas Tree - 6.5 Ft. Canyon Pine - Clear Lights

Item #: WBB2240745

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $179.00 Save up to 29%
Price: $ 126.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Fraser Hill Farm Artificial Christmas Tree - 6.5 Ft. Canyon Pine - Clear Lights

The 6.5-ft. Canyon Pine Artificial Christmas Tree from Fraser Hill Farm is a half or corner tree variation of Fraser Hill Farm's line of realistic trees. They feature all the long-term benefits that come with owning an artificial tree and less hassle. Imagine never having to shop, chop and pay for another natural tree again. The Canyon Pine simply unfolds out of storage and allows you to bring the spirit of the season to even the smallest spaces. This model is pre-strung with lighting, a system of 150 long-lasting, evenly distributed, clear bulbs. The tree needles are made of non-allergenic and flame-retardant materials and painted multiple hues of green so no two are exactly alike. These details create the look of a natural tree and require less maintenance. Designed to last, this Canyon Pine tree is sure to provide more convenience and ease to your holiday season, year after year.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES45
    • DEPTH INCHES45
    • HEIGHT INCHES78
    • COLOR FINISHGreen
    • CONSTRUCTIONPVC/Metal
    • BRANDFraser Hill Farm
    • DESCRIPTION6.5 Ft. Christmas Tree
    • LIMITED WARRANTY1 Year Limited
    • MANUFACTURERS PART NUMBERFFCM065W-1GR
    • MOUNTINGFloor
    • PACKAGE QUANTITY1
    • PURPOSEHoliday Decorating
    • TYPEChristmas Tree
    • LIGHTING INCLUDEDYes
    • TREE STYLEPine
    • COLOR FAMILYGreen

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!