Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fraser Hill Farm Artificial Christmas Tree - 7.5 Ft. Glistening Pine Tree - Multi-Color LED Lights

Rollover image to zoom in

Click image to enlarge

See all 173 items in product family

Fraser Hill Farm Artificial Christmas Tree - 7.5 Ft. Glistening Pine Tree - Multi-Color LED Lights

Item #: WBB2240731

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $599.00 Save up to 30%
Price: $ 418.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Fraser Hill Farm Artificial Christmas Tree - 7.5 Ft. Glistening Pine Tree - Multi-Color LED Lights

The Glistening Pine Artificial Christmas Tree from Fraser Hill Farm features lifelike foliage with an elegant frosting of shimmer as though the branches have been kissed by a winter frost. Fraser Hill Farm produces the most realistic trees in the market, featuring all the long-term benefits that come with owning an artificial tree. Imagine never having to shop, chop and pay for another natural tree again. The Glistening Pine’s all-metal hinged branch construction simply unfolds out of storage. This model is pre-strung with a system of 850 long-lasting, multi-color LED bulbs. The EZ Connect feature makes assembly a breeze by auto locking each tier securely into place. Leave your old tangled string lights behind this year. The bulbs operate off the convenient remote control, allowing the lights to dim, fade, change color or flash. This model is prestrung with 850 multi-colored LED bulbs that feature 8 light modes and a bonus sound-activated feature that enables the tree to react to the beat of your favorite holiday soundtrack. No propriety app required. Simply place the speaker beside the control box and set to music mode with the green light shining. Then simply let the Jingle Bells ring out and enjoy the show!

Documents are in PDF format

Product Specifications

    • WIDTH INCHES59
    • DEPTH INCHES59
    • HEIGHT INCHES90
    • COLOR FINISHGreen
    • CONSTRUCTIONPVC/Metal
    • BRANDFraser Hill Farm
    • DESCRIPTION7.5 Ft. Christmas Tree
    • LIMITED WARRANTY1 Year Limited
    • MANUFACTURERS PART NUMBERFFGP075-6GREZ
    • MOUNTINGFloor
    • PACKAGE QUANTITY1
    • PURPOSEHoliday Decorating
    • TYPEChristmas Tree
    • COLOR FAMILYGreen
    • TREE STYLEPine
    • LIGHTING INCLUDEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!