Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fraser Hill Farm Artificial Christmas Tree, 7.5 Ft. Pine, Smart String Clear LED Lights

Rollover image to zoom in

Click image to enlarge

See all 166 items in product family

Fraser Hill Farm Artificial Christmas Tree, 7.5 Ft. Pine, Smart String Clear LED Lights

Item #: WBB2069170

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $299.00 Save up to 15%
Price: $ 253.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Fraser Hill Farm Artificial Christmas Tree, 7.5 Ft. Hillside Slim Pine Flocked, Smart String Clear LED Lights

The Hillside Slim Pine 7.5-ft. flocked artificial Christmas tree from Fraser Hill Farm features a pencil-slim silhouette with ample spacing between branches for additional décor like tinsel and large ornaments. Fully hinged branches and slender profile make this tree easy to set up in any room, big or small. A heavily flocked finish was designed to resemble freshly fallen snow that is true to season and produces a natural effect. This model is also prestrung with smart lighting, a system of lights that will remain lit even if one bulb burns out. Enjoy all the long-term benefits that come with owning an artificial tree. Imagine never having to shop, chop, and pay for another natural tree again. With the Hillside Slim, simply unfold out of storage and decorate.

Features:

  • Prestrung with Smart String clear LED lighting - lights will remain lit even when one bulb fails
  • Stands 7.5 ft. high with a 38 in. diameter
  • Slim pencil-shaped silhouette with lifelike foliage and flocked finish
  • High-quality, flame-resistant, non-allergenic PVC needles
  • Metal hinged branch construction for easy assembly
  • Easily folds back into slim silhouette for easy storage
  • Metal stand included
  • Number of tips: 785
  • Number of active bulbs: 350
  • UL listed


Documents are in PDF format

Product Specifications

    • WIDTH INCHES38
    • DEPTH INCHES38
    • HEIGHT INCHES90
    • COLOR FINISHSnow
    • CONSTRUCTIONPVC/Metal
    • BRANDFraser Hill Farm
    • CERTIFIED/APPROVEDUL listed
    • DESCRIPTION7.5 Ft. Christmas Tree
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERFFHS075S-3SN
    • MOUNTINGFloor
    • PACKAGE QUANTITY1
    • PURPOSEHoliday Decorating
    • TYPEChristmas Tree
    • LIGHTING INCLUDEDYes
    • TREE STYLEFlocked Pine
    • COLOR FAMILYWhite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!